Cable Protectors, Heavy Duty, Black/Yellow

Order Code: ZT1198098X

£79.99 Inc VAT (20%)


Description

The yellow/black cable protector provides a practical and safe solution for securing cables on pavements and walkways, making it ideal for temporary cable management. Its interlinking design allows for easy setup, and it features two large compartments for power or cable bundles. The highly visible yellow hinged lid enables cables to be inserted after positioning the ramps, offering convenience. Suitable for pavement or walkway maintenance, it ensures a secure and visible solution for pedestrian areas.

Features and Benefits:
• Safe and practical cable protection for pavements and walkways
• Two large compartments for cable bundles
• Yellow hinged lid for easy cable insertion
• Optional fixing holes for permanent installation


Notes:
-Not suitable for use in conjunction with any form of vehicle traffic

See full description
Specifications for Cable Protectors, Heavy Duty, Black/Yellow
  • Connection Type
    Flip-lid
  • Standards Met
    BS476 Part 7 Class 3
  • Material
    Rubber
  • Channel Width
    30mm
  • MFR Part No.
    26400780
  • Overall Width
    250mm
  • Overall Height
    50mm
  • Colour
    Black/Yellow
  • Number of Channels
    2
  • Channel Height
    35mm
  • Overall Length
    1m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome