Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Protectors
Channel Cable Cover 3M PVC
By Electrak
Order Code:
ZT5050914S
£25.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
25.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-protectors/channel-cable-cover-3m-pvc/p/ZT5050914S
Add to quotation
View all Cable Protectors
Description
Electrak CHANNEL CABLE COVER 3M PVC Hangers 71000104
Specifications
Specifications for Channel Cable Cover 3M PVC
Material
Plastic
Colour
Light Grey
Width
7605mm
Overall Length
3000mm
Height
28mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome