Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Protectors
Clip Divider Connector 21 x 70mm Pre-Galvanisedanised Steel
By Legrand
Order Code:
ZT4996003S
£1.73
Inc VAT (20%)
£2.19
21% off
Quantity
Price
Discount
1 - 19
£1.73
0%
20 - 49
£1.66
4%
50 - 99
£1.59
8%
100 - 199
£1.52
12%
200 +
£1.45
16%
1
Add to basket
Get it in
15-17
working days
Available
GBP
1.73
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-protectors/clip-divider-connector-21-x-70mm-pre-galvanisedanised-steel/p/ZT4996003S
Add to quotation
View all Cable Protectors
Description
Legrand CLIP DIVIDER CONNECTOR 21X70MM PREGALVANISED STEEL Covers & Dividers CM923050
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Clip Divider Connector 21 x 70mm Pre-Galvanisedanised Steel
Material
Steel
Surface Protection
Pre-galvanised
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome