Connector Straight External Thread + Locknuts 16mm x M16 Black Polyamide

Connector Straight External Thread + Locknuts 16mm x M16 Black Polyamide

Order Code: ZT5017995S

Qty of 10 for
£43.90 Inc VAT (20%)
£4.39 each
QuantityPriceDiscount
1 - 99£4.390%
100 - 199£4.175%
200 - 499£3.9510%
500 +£3.7315%

This product must be ordered in multiples of 10

Description

HellermanTyton CONECTR STRT EXTRNL THREAD + LOCKNUTS 16MMXM16 BLK POLYAMIDE Non-Metallic Conduit Systems HG16-S-M16BK

Specifications for Connector Straight External Thread + Locknuts 16mm x M16 Black Polyamide
  • Material
    Polyamide (PA)
  • Colour
    Black
  • IP Rating
    IP66
  • Model
    Straight

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome