Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Protectors
Divider Wire Basket 50mm x 3M Pre-Galvanised
By Legrand
Order Code:
ZT5108119S
£14.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
14.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-protectors/divider-wire-basket-50mm-x-3m-pre-galvanised/p/ZT5108119S
Add to quotation
View all Cable Protectors
Description
Legrand DIVIDER WIRE BASKET 50MMX3M PRE-GALVANISED Covers & Dividers CM923020
Specifications
Specifications for Divider Wire Basket 50mm x 3M Pre-Galvanised
Colour
Zinc
Material
Steel
Overall Length
3000mm
Model
L-profile
Surface Protection
Pre-galvanised
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome