End Cap, Black, For Speed Limit 5 Km/H

Order Code: ZT2702968S

£102.99 Inc VAT (20%)


Description

End cap, black, for speed limit 5 km/h. Supplied = flat pack. Length = 225 mm. Width = 300 mm. Height = 75 mm. For speed limit = 5 km/h. Max. load = 3500 kg. Material = recycled rubber. Colour = black. Weight = 4.8 kg. Model = end element. Product type = accessories for speed ramps. Quick and easy assembly. Highly visible. End cap, semi-circular, black.

Specifications for End Cap, Black, For Speed Limit 5 Km/H
  • Material
    Recycled Rubber
  • Load Capacity
    3500kg
  • Colour
    Black
  • Product Type
    Accessories for Speed Ramps
  • Supplied
    Flat Pack
  • Model
    End Element
  • Height
    75mm
  • Width
    300mm
  • Weight
    4.8kg
  • For Speed Limit
    5km/h
  • Overall Length
    225mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome