Hose And Cable Duct, For Cable Øup To 40mm, Yellow, LxWxH 1500 X 210 X 65mm

Order Code: ZT2746230S

£449.99 Inc VAT (20%)


Description

Hose and cable duct, for cable up to 40 mm, yellow, LxWxH 1500 x 210 x 65 mm. Supplied = assembled. Length = 1500 mm. Width = 210 mm. Height = 65 mm. Colour = yellow. Material = PVC. Weight = 15 kg. Function = for hoses and cables with diameter up to 45 mm. Product type = cable ducts. For hoses and cables with up to 40 mm. Also suitable for HGV traffic. Ideal for temporary use. No floor anchoring required. Can be quickly and easily laid or removed by a single person. Made of yellow PVC. Very stable, yet flexible. Adapts to small bumps/impressions in the floor. Can be placed next to each other to span larger areas. This hose and cable duct can also be shortened to the required length on site. L x W x H 1500 x 210 x 65 mm, weight 15 kg.

See full description
Specifications for Hose And Cable Duct, For Cable Øup To 40mm, Yellow, LxWxH 1500 X 210 X 65mm
  • Material
    PVC
  • Product Type
    Cable Ducts
  • Colour
    Yellow
  • Supplied
    Assembled
  • Height
    65mm
  • Overall Length
    1500mm
  • Width
    210mm
  • Weight
    15kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome