Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Protectors
Kit Megaband Coupler M8 Hot Dipped Galvanised
By Pemsa
Order Code:
ZT5050706S
Qty of 100 for
£109.00
Inc VAT (20%)
£1.09 each
Quantity
Price
Discount
1 - 9999
£1.09
0%
10000 - 19999
£1.05
3.5%
20000 +
£1.00
8.5%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
109.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-protectors/kit-megaband-coupler-m8-hot-dipped-galvanised/p/ZT5050706S
Add to quotation
View all Cable Protectors
Description
Pemsa KIT MEGABAND COUPLER M8 HOT DIPPED GALVANISED Couplings 67030094
Tags:
#BulkDiscount
Specifications
Specifications for Kit Megaband Coupler M8 Hot Dipped Galvanised
Material
Steel
Overall Length
15mm
Surface Protection
Hot dip galvanized
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome