Medium-Duty Floor Cable Protector


£16.99 Inc VAT (20%)

See 2 Product Variants
£16.99

Description

Protect cables and prevent tripping accidents with these medium-duty floor cable protectors. Made from flexible, heavy gauge PVC, these protectors are ideal for offices with heavy foot traffic.

Features and Benefits
• Tapered design helps to prevent trips and falls
• Non-slip base holds firmly in place
• Supplied with two friction fit connector pins for multiple lengths
• Fire retardant material for enhanced fire safety
• Recyclable for sustainability

Standards
• BS EN 60670-1:2005

Feature Attributes

Channel Width:
13 mm
Channel Height:
12 mm
Number of Channels:
1
Overall Height:
14 mm
Overall Length:
1.8 m
Overall Width:
80 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome