Medium Duty Linkable Floor Cable Cover, Yellow Hazard Stripe 83MM Wide - 9m Length

Order Code: ZT3076748S

£142.99 Inc VAT (20%)


Description

Colour: Black/yellow.
Material: Plastic.
Width mm: 83.Protects cables and reduce trip hazards. Pre-split rear for easy of use. Naturally lays flat once uncoiled. Overall height - 14mm. Length - 9m. Supplied with link rods for connecting longer runs. 100% recyclable.

Specifications for Medium Duty Linkable Floor Cable Cover, Yellow Hazard Stripe 83MM Wide - 9m Length
  • Material
    Plastic
  • Colour
    Black/Yellow
  • Width
    83mm
  • Overall Height
    14mm
  • Product Type
    Floor Cable Cover
  • Overall Length
    9m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome