Quantity | Price | Discount |
---|---|---|
1 - 4 | £99.99 | 0% |
5 + | £95.99 | 4% |
Channel Height mm: 25.
Channel Width mm: 25.
Colour: Yellow/black.
Height mm: 45.
Length mm: 990.
Material: Rubber base/plastic lid.
No. of Channels: 2.
Width mm: 245.Slim pedestrian cable cover ideal for events (not suitable for vehicles) Features 2 x channels (25x25mm) Plastic hinge lid with heavy duty moulded rubber base. L x W x H - 990 x 245 x 45mm.