Self-Adhesive Twin Bore PVC Cable Protectors - Choice of Three Solid Colours In Two Widths

Order Code: ZT3079481S

£162.99 Inc VAT (20%)
£169.994% off


Description

Colour: Black.
Length mm: 3000.
Material: PVC.
Product Type: Cable protectors.
Width mm: 100.Easy and inexpensive solution for guarding against trips and falls. Quick installation with easy slit backing - no need to separate connections or dismantle plugs. Double sided tape backing to adhere to carpets or hard floors. Enables you to comply with Health and Safety at Work Act 1974 and EC Council Directive 89/391/ECC. Simply slide a sharp edge over the guide line to enable you to slot in the cable. 3m lengths.

See full description
Specifications for Self-Adhesive Twin Bore PVC Cable Protectors - Choice of Three Solid Colours In Two Widths
  • Material
    PVC
  • Colour
    Black
  • Overall Length
    3000mm
  • Width
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome