Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Protectors
Wire Guard Discharge Fitting 457 x 457 x 457mm Galvanised
By Newlec
Order Code:
ZT5096058S
£139.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
139.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-protectors/wire-guard-discharge-fitting-457-x-457-x-457mm-galvanised/p/ZT5096058S
Add to quotation
View all Cable Protectors
Description
Newlec WIRE GUARD DISCHARGE FITTING 457X457X457MM GALVANISED Commercial Wire Guards (NEW2619) NLWG16
Specifications
Specifications for Wire Guard Discharge Fitting 457 x 457 x 457mm Galvanised
Overall Length
457mm
Width
457mm
Material
Galvanised Steel
Colour
Galvanised Steel
Height
457mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome