Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Protectors
Wire Guard External Bulkhead 350x150x125mm Galvanised
By Newlec
Order Code:
ZT5096685S
£41.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
41.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-protectors/wire-guard-external-bulkhead-350x150x125mm-galvanised/p/ZT5096685S
Add to quotation
View all Cable Protectors
Description
Wire Guard External Head 350 X 150 X 125mm Galvanised
Specifications
Specifications for Wire Guard External Bulkhead 350x150x125mm Galvanised
Colour
Galvanised Steel
Overall Length
355mm
Material
Galvanised Steel
Width
127mm
Height
152mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome