12mm Inside Diameter Hydraulic Protective Hose Sleeve - RSG-12

Order Code: ZT5435509S

£45.99 Inc VAT (20%)


Description

12mm Inside Diameter, Hydraulic Protective Hose Sleeve, Round Type Black, Polypropylene, Spiral Guard, 20 Metre Length, Working Temperature -30┬░C to +40┬░C, FT Pro

Specifications for 12mm Inside Diameter Hydraulic Protective Hose Sleeve - RSG-12
  • Colour
    Black
  • Product Type
    Hydraulic
  • Material
    Polypropylene
  • Length
    20m