Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Sleeves
Sleeve Braided 26.0mm x 50M Black Polyester
By HellermanTyton
Order Code:
ZT4995649S
Qty of 50 for
£99.50
Inc VAT (20%)
£1.99 each
Quantity
Price
Discount
1 - 2499
£1.99
0%
2500 - 4999
£1.89
5%
5000 +
£1.79
10%
50
Add to basket
This product must be ordered in multiples of 50
Get it in
15-17
working days
Available
GBP
99.50
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-sleeves/sleeve-braided-26-0mm-x-50m-black-polyester/p/ZT4995649S
Add to quotation
View all Cable Sleeves
Description
HellermanTyton SLEEVE BRAIDED 26.0MMX50M BLACK POLYESTER Protective Sleeves HEGP20BK
Tags:
#BulkDiscount
Specifications
Specifications for Sleeve Braided 26.0mm x 50M Black Polyester
Material
Plastic
Colour
Black
Nominal diameter
20mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome