100 Feet Hook Loop Cut-to-Size Cable Ties

Order Code: ZT5359753S

£27.99 Inc VAT (20%)


Description

This 100 ft. roll of hook-and-loop cable tie makes it easy to keep your cables neat and tidy by binding them together or binding them to a structure. The self-gripping fabric can be cut to any size and it's 3/4 in. (19 mm) wide which enables a slim wrap-around solution for any computer, appliance or electronics cable, in virtually any environment.

See full description
Specifications for 100 Feet Hook Loop Cut-to-Size Cable Ties
  • Product Type
    Hook and Loop Fasteners
  • Overall Length
    30.48m
  • Colour
    Black
  • Weight
    500.8g
  • Width
    19mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome