Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Ties
100 Pack White Cable Ties In Reusable Box 295 mm x 4.8 mm - B334
By AUTOBAR
Order Code:
ZT3956722S
£7.29
each
Inc VAT (20%)
£94.77 minimum order value
13
Add to basket
Minimum order quantity: 13.
Get it by
Wed, 15th Jan
In Stock
GBP
94.77
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-ties/100-pack-white-cable-ties-in-reusable-box-295-mm-x-4-8-mm-b334/p/ZT3956722S
Add to quotation
View all Cable Ties
Description
300mm x 4.8mm White Cable Ties Pk of 100
Specifications
Specifications for 100 Pack White Cable Ties In Reusable Box 295 mm x 4.8 mm - B334
Product Type
Cable Ties
Width
4.8mm
Colour
White
Overall Length
300mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome