Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Ties
100 x 2.5mm Nylon Cable Tie Red
By SWA
Order Code:
ZT4988961S
Qty of 100 for
£93.00
Inc VAT (20%)
£0.93 each
Quantity
Price
Discount
1 - 9999
£0.93
0%
10000 - 19999
£0.89
4.5%
20000 - 49999
£0.86
7.5%
50000 +
£0.82
12%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
93.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-ties/100-x-2-5mm-nylon-cable-tie-red/p/ZT4988961S
Add to quotation
View all Cable Ties
Description
SWA 100X2.5MM NYLON CABLE TIE RED Cable Ties - Nylon CT200-2.5RED
Tags:
#BulkDiscount
Specifications
Specifications for 100 x 2.5mm Nylon Cable Tie Red
Material
Plastic
Colour
Red
Lock Type
Plastic lip/-cam
Model
Without toothing
Overall Length
200mm
Width
2.5mm
Surface Protection
Untreated
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome