Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Ties
10in Black Cable Zip Ties (Pack of 1000)
By Startech
Order Code:
ZT5354342S
£55.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
55.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-ties/10in-black-cable-zip-ties-pack-of-1000/p/ZT5354342S
Add to quotation
View all Cable Ties
Description
StarTech.com 1000 Pack of 10 Inch Black Cable Zip Ties
Specifications
Technical Information
Specifications for 10in Black Cable Zip Ties (Pack of 1000)
Product Type
Cable Tidy
Material
Nylon
Weight
1.8g
Colour
Black
Capacity
68mm
Overall Length
250mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome