150 x 3.5mm Metal Content Polyamide 6.6 Cable Tie Blue

Order Code: ZT5000235S

Qty of 100 for
£93.00 Inc VAT (20%)
£0.93 each
QuantityPriceDiscount
1 - 9999£0.930%
10000 - 19999£0.894.5%
20000 - 49999£0.867.5%
50000 +£0.8212%

This product must be ordered in multiples of 100

Description

HellermanTyton 150X3.5MM METAL CONTENT POLYAMIDE 6.6 CABLE TIE BLUE Cable Ties Inside Serrated MCT30R

Specifications for 150 x 3.5mm Metal Content Polyamide 6.6 Cable Tie Blue
  • Material
    Plastic with metal pigments
  • Colour
    Blue
  • Lock Type
    Plastic lip/-cam
  • Width
    3.5mm
  • Surface Protection
    Untreated
  • Model
    Internal toothing
  • Overall Length
    150mm
  • Thickness
    1.2mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome