2.5x200mm Black Cable Ties (PKT-100)

2.5x200mm Black Cable Ties (PKT-100)

Order Code: ZT1720118S

£0.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 49£0.990%
50 - 99£0.954%
100 - 199£0.918%
200 - 499£0.8712%
500 +£0.8316%

Order by 12pm, get it Tomorrow

Description

Suitable for securing or retaining cables and objects of various shapes and sizes. Tensile
strengths of 8 to 22kg. Heat resistant from 40°C to 85°C. Supplied in pack of 100.

Specifications for 2.5x200mm Black Cable Ties (PKT-100)
  • Width
    2.5mm
  • Lock Type
    Pawl
  • Pack Quantity
    100
  • Size
    2.5x200mm
  • MFR Part No.
    CHS-3 X 200
  • Tensile Strength
    8kg
  • Colour
    Black
  • Overall Length
    200mm