200 x 4.6mm Metal Content Polyamide 6.6 Cable Tie Blue

Order Code: ZT5000240S

Qty of 100 for
£101.00 Inc VAT (20%)
£1.01 each
QuantityPriceDiscount
1 - 9999£1.010%
10000 - 19999£0.974%
20000 +£0.938%

This product must be ordered in multiples of 100

Description

HellermanTyton 200X4.6MM METAL CONTENT POLYAMIDE 6.6 CABLE TIE BLUE Cable Ties Inside Serrated MCT50R

Specifications for 200 x 4.6mm Metal Content Polyamide 6.6 Cable Tie Blue
  • Colour
    Blue
  • Material
    Plastic with metal pigments
  • Surface Protection
    Untreated
  • Lock Type
    Plastic lip/-cam
  • Width
    4.6mm
  • Overall Length
    200mm
  • Model
    Internal toothing
  • Thickness
    1.2mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome