Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Ties
200 x 4.6mm Stainless Steel Cable Tie 304 Grade ((Pack of 100))
By Greenbrook
Order Code:
ZT5001717S
£1.52
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£1.52
0%
20 - 49
£1.46
4%
50 - 99
£1.40
8%
100 - 199
£1.34
12%
200 +
£1.28
16%
1
Add to basket
Get it in
15-17
working days
Available
GBP
1.52
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-ties/200-x-4-6mm-stainless-steel-cable-tie-304-grade-pack-of-100/p/ZT5001717S
Add to quotation
View all Cable Ties
Description
Greenbrook 200X4.6MM STAINLESS STEEL CABLE TIE 304 GRADE (PACK 100) Cable Ties 200/46SS
Tags:
#BulkDiscount
Specifications
Specifications for 200 x 4.6mm Stainless Steel Cable Tie 304 Grade ((Pack of 100))
Material
Plastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome