200 X 4.8mm Natural Heat Stablised Cable Ties - Pack of 100

Order Code: ZT3596166S

£2.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£2.290%
20 - 49£2.204%
50 - 99£2.118%
100 - 199£2.0212%
200 +£1.9216%


Description

Heat stabilised nylon cable ties for demanding applications where high temperature resistance is required./Colour: Natural/Material: Nylon PA66/Working Temp: -40°C to +120°C/Size (L x W) : 200mm x 4.8mm/Tensile Strength: 22kg/Max Bundle Diameter: 50mm/Pack Quantity: 100pcs/Box Quantity: 150 packs/Self Extinguishing Class: UL94V2/UL Approved/ROHS Compliant/Zero Halogen

Specifications for 200 X 4.8mm Natural Heat Stablised Cable Ties - Pack of 100
  • Product Type
    Cable Ties
  • Maximum Bundle Diameter
    50mm
  • Size
    200mm x 4.8mm
  • Colour
    Natural
  • Tensile Strength
    22kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome