270 x 4.8mm Lk Series Polyamide 6.6 Cable Tie Black ((Pack of 100))

Order Code: ZT5094075S

£1.09each Inc VAT (20%)
£109.00 minimum order value
£1.4424% off
QuantityPriceDiscount
1 - 99£1.090%
100 - 199£1.053.5%
200 +£1.008.5%

Minimum order quantity: 100.

Description

HellermanTyton 270X4.8MM LK SERIES POLYAMIDE 6.6 CABLE TIE BLACK (PACK 100) Cable Ties Inside Serrated LK2A

Specifications for 270 x 4.8mm Lk Series Polyamide 6.6 Cable Tie Black ((Pack of 100))
  • Material
    Plastic
  • Colour
    Black
  • Overall Length
    270mm
  • Width
    4.6mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome