3.6x140mm Neutral Polyamide Cable Tie 6.6 (Pack of 100)

Order Code: ZT4903723S

£1.99 Inc VAT (20%)
£2.199% off
QuantityPriceDiscount
1 - 19£1.990%
20 - 49£1.895%
50 +£1.7910%


Description

• Durable construction ensures long-lasting performance even under heavy use
• Available in both black and neutral, allowing for versatile applications and easy colour coding
• Provides secure fastening, ideal for bundling and organising cables
• Simple, efficient, and quick to apply, saving time during installations

See full description
Specifications for 3.6x140mm Neutral Polyamide Cable Tie 6.6 (Pack of 100)
  • Material
    Polyamide
  • Overall Length
    203mm
  • Colour
    Neutral
  • Width
    3.6mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome