Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Ties
300 x 4.6mm Stainless Steel Cable Tie 316L Grade ((Pack of 100))
By SWA
Order Code:
ZT5022874S
£1.33
each
Inc VAT (20%)
£133.00 minimum order value
Quantity
Price
Discount
1 - 99
£1.33
0%
100 - 199
£1.28
4%
200 +
£1.22
8.5%
Add to basket
Minimum order quantity: 100.
Get it in
15-17
working days
Available
GBP
133.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-ties/300-x-4-6mm-stainless-steel-cable-tie-316l-grade-pack-of-100/p/ZT5022874S
Add to quotation
View all Cable Ties
Description
SWA 300X4.6MM STAINLESS STEEL CABLE TIE 316L GRADE (PACK 100) Cable Ties - Metal SSTRB300-4.6
Tags:
#BulkDiscount
Specifications
Specifications for 300 x 4.6mm Stainless Steel Cable Tie 316L Grade ((Pack of 100))
Lock Type
Ball latch
Overall Length
300mm
Surface Protection
Untreated
Model
Without toothing
Width
4.6mm
Fixing Method
Plug-in anchor/plug-in cam
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome