High quality UV resistant cable ties. Designed for applications where prolonged exposure to UV light is required./Colour: Black/Material: Nylon PA66/Working Temp: -40°C to +85°C/Size (L x W) : 370mm x 4.8mm/Tensile Strength: 22kg/Max Bundle Diameter: 102mm/Pack Quantity: 100pcs/Box Quantity: 90 packs/Self Extinguishing Class: UL94V2/UL Approved/ROHS Compliant/Zero Halogen