370 X 7.6mm Black Chassis Cable Ties - Pack of 100

Order Code: ZT3595979S

£10.29 Inc VAT (20%)


Description

Button head cable ties for use in the automotive industry. The head of the cable tie sits on the reverse side of a panel for fixing objects to a vehicle chassis./Colour: Black/Material: Nylon PA66/Working Temp: -40°C to +85°C/Size (L x W) : 370mm x 7.6mm/Tensile Strength: 54.4kg/Max Bundle Diameter: 102mm/Pack Quantity: 100pcs/Box Quantity: 20 packs/Self Extinguishing Class: UL94V2/UL Approved/ROHS Compliant/Zero Halogen

Specifications for 370 X 7.6mm Black Chassis Cable Ties - Pack of 100
  • Colour
    Black
  • Maximum Bundle Diameter
    102mm
  • Product Type
    Chassis Cable Ties
  • Size (L x W)
    370mm x 7.6mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome