Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Ties
4.8 x 200mm Nylon Cable Tie Red ((Pack of 100))
By SWA
Order Code:
ZT4989285S
£0.93
each
Inc VAT (20%)
£93.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.93
0%
100 - 199
£0.89
4.5%
200 - 499
£0.86
7.5%
500 +
£0.82
12%
Add to basket
Minimum order quantity: 100.
Get it in
15-17
working days
Available
GBP
93.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-ties/4-8-x-200mm-nylon-cable-tie-red-pack-of-100/p/ZT4989285S
Add to quotation
View all Cable Ties
Description
SWA 4.8X200MM NYLON CABLE TIE RED (PACK 100) Cable Ties - Nylon CT200-4.8RED
Tags:
#BulkDiscount
Specifications
Specifications for 4.8 x 200mm Nylon Cable Tie Red ((Pack of 100))
Colour
Red
Material
Plastic
Surface Protection
Untreated
Lock Type
Plastic lip/-cam
Overall Length
200mm
Model
Without toothing
Width
4.8mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome