Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Ties
480 x 8.0mm Nylon Cable Tie Black ((Pack of 100))
By SWA
Order Code:
ZT4992197S
£1.04
each
Inc VAT (20%)
£104.00 minimum order value
Quantity
Price
Discount
1 - 99
£1.04
0%
100 - 199
£1.00
4%
200 +
£0.96
7.5%
Add to basket
Minimum order quantity: 100.
Get it in
15-17
working days
Available
GBP
104.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-ties/480-x-8-0mm-nylon-cable-tie-black-pack-of-100/p/ZT4992197S
Add to quotation
View all Cable Ties
Description
SWA 480X8.0MM NYLON CABLE TIE BLACK (PACK 100) Cable Ties - Nylon CT450-8.0B
Tags:
#BulkDiscount
Specifications
Specifications for 480 x 8.0mm Nylon Cable Tie Black ((Pack of 100))
Material
Plastic
Colour
Black
Width
8mm
Overall Length
450mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome