50ft Hook and Loop Roll Black Cable Ties

Order Code: ZT5354392S

£17.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.990%
5 +£17.274%


Description

This 50 ft. roll of hook-and-loop cable tie makes it easy to keep your cables neat and tidy by binding them together or binding them to a structure. The self-gripping fabric can be cut to any size and it's 3/4 in. (19 mm) wide which enables a slim wrap-around solution for any computer, appliance or electronics cable, in virtually any environment.

Specifications for 50ft Hook and Loop Roll Black Cable Ties
  • Width
    19mm
  • Colour
    Black
  • Overall Length
    15.24m
  • Product Type
    Hook and Loop Fasteners
  • Weight
    266.9g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome