Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Ties
540 x 8.0mm Nylon Cable Tie Black ((Pack of 100))
By SWA
Order Code:
ZT5098354S
£1.09
each
Inc VAT (20%)
£109.00 minimum order value
Quantity
Price
Discount
1 - 99
£1.09
0%
100 - 199
£1.05
3.5%
200 +
£1.00
8.5%
Add to basket
Minimum order quantity: 100.
Get it in
15-17
working days
Available
GBP
109.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-ties/540-x-8-0mm-nylon-cable-tie-black-pack-of-100/p/ZT5098354S
Add to quotation
View all Cable Ties
Description
SWA 540X8.0MM NYLON CABLE TIE BLACK (PACK 100) Cable Ties - Nylon CT540-8.0B
Tags:
#BulkDiscount
Specifications
Specifications for 540 x 8.0mm Nylon Cable Tie Black ((Pack of 100))
Material
Plastic
Colour
Black
Overall Length
540mm
Surface Protection
Untreated
Fixing Method
Plug-in anchor/plug-in cam
Lock Type
Plastic lip/-cam
Width
8mm
Model
Without toothing
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome