Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Ties
6in Hook and Loop Cable Ties 50 Pack
By StarTech.com
Order Code:
ZT3525842S
£14.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£14.99
0%
5 - 9
£14.24
5%
10 +
£13.49
10%
1
Add to basket
Get it by
Mon, 20th Jan
In Stock
GBP
14.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-ties/6in-hook-and-loop-cable-ties-50-pack/p/ZT3525842S
Add to quotation
View all Cable Ties
Description
StarTech.com 6in Hook and Loop Cable Ties - 50 Pack
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 6in Hook and Loop Cable Ties 50 Pack
Weight
1.6g
Width
15mm
Overall Length
150mm
Type
Hook and Loop Fasteners
Adhesive Type
Removable
Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome