Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Ties
750 x 8.0mm Nylon Cable Tie Black ((Pack of 100))
By SWA
Order Code:
ZT5098620S
£1.49
each
Inc VAT (20%)
£149.00 minimum order value
Quantity
Price
Discount
1 - 99
£1.49
0%
100 - 199
£1.43
4%
200 +
£1.37
8%
Add to basket
Minimum order quantity: 100.
Get it in
15-17
working days
Available
GBP
149.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-ties/750-x-8-0mm-nylon-cable-tie-black-pack-of-100/p/ZT5098620S
Add to quotation
View all Cable Ties
Description
SWA 750X8.0MM NYLON CABLE TIE BLACK (PACK 100) Cable Ties - Nylon CT750-8.0B
Tags:
#BulkDiscount
Specifications
Specifications for 750 x 8.0mm Nylon Cable Tie Black ((Pack of 100))
Colour
Black
Material
Plastic
Width
8mm
Model
Without toothing
Overall Length
750mm
Lock Type
Plastic lip/-cam
Surface Protection
Untreated
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome