Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Ties
780 x 9.0mm Nylon Cable Tie Black ((Pack of 100))
By SWA
Order Code:
ZT5098521S
£1.54
each
Inc VAT (20%)
£154.00 minimum order value
Quantity
Price
Discount
1 - 99
£1.54
0%
100 - 199
£1.48
4%
200 +
£1.42
8%
Add to basket
Minimum order quantity: 100.
Get it in
15-17
working days
Available
GBP
154.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-ties/780-x-9-0mm-nylon-cable-tie-black-pack-of-100/p/ZT5098521S
Add to quotation
View all Cable Ties
Description
SWA 780X9.0MM NYLON CABLE TIE BLACK (PACK 100) Cable Ties - Nylon CT780-9.0B
Tags:
#BulkDiscount
Specifications
Specifications for 780 x 9.0mm Nylon Cable Tie Black ((Pack of 100))
Material
Plastic
Colour
Black
Overall Length
780mm
Width
9mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome