Quantity | Price | Discount |
---|---|---|
1 - 9 | £4.19 | 0% |
10 - 19 | £4.02 | 4% |
20 - 49 | £3.85 | 8% |
50 - 99 | £3.69 | 12% |
100 + | £3.52 | 16% |
Cable tie masonry mount for securing cable to a wall without the use of a screw or plug/Material: Nylon PA66/Dimensions: 40mm x 10mm/Fixing Method: 7mm Screw Hole/Compatible Cable Tie Width: Up to 9mm Wide/Colour: Black/Pack Size: 100pcs/Working Temperature: -20°C to +85°C / ROHS Compliant/Zero Halogen