AM10 2.5mmx100mm Purplecable Ties (PK-100)

Order Code: ZT3292871S

£1.01 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.010%
20 - 49£0.974%
50 - 99£0.938%
100 - 199£0.8912%
200 +£0.8516%


Description

Made from high-quality virgin grade PA66, with zero regrind use, these standard cable ties deliver excellent tensile strength. The inside serration ensures a secure grip once closed for reliable wire management.

Features and Benefits
• Available in a range of colours to suit your needs
• Quality manufacture with no flash makes threading easy
• Can be applied by hand or using a tool
• Versatile product suitable for tying and securing a range of items

Standards
• ISO 9001:2008
• RoHS compliant
• REACH compliant

Approvals
• UL approved
• UL62275-AH2 low smoke plenum rating

See full description
Specifications for AM10 2.5mmx100mm Purplecable Ties (PK-100)
  • Tensile Strength
    8kg
  • Material
    Nylon
  • MFR Part No.
    AM10
  • Colour
    Purple
  • Lock Type
    Pawl
  • Maximum Bundle Diameter
    22mm
  • Overall Length
    100mm
  • Operating Temperature Range
    40 - +85°C
  • Width
    2.5mm
  • Grade
    PA66

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome