AN37N 370mmx4.8mm Natural Cable Ties

Order Code: ZT1427380S

£0.44each Inc VAT (20%)
£2.20 minimum order value
QuantityPriceDiscount
1 - 99£0.440%
100 - 199£0.424.5%
200 - 499£0.409%
500 - 999£0.3911.5%
1000 +£0.3716%

Minimum order quantity: 5.

Description

With a high level of tensile strength, these natural cable ties have the capacity to bundle up to 102mm diameter of cables for safe and tidy storage.

Features and Benefits
• Head design ensures low insertion force for easy bundling
• Easy to thread for user convenience
• Can be applied by hand or with a cable gun

Standards
• Manufactured in accordance with ISO 9001:2008

See full description
Specifications for AN37N 370mmx4.8mm Natural Cable Ties
  • Colour
    Natural
  • Width
    4.8mm
  • Pack Quantity
    100
  • Tensile Strength
    22kg
  • MFR Part No.
    AN37N
  • Length
    370mm
  • Lock Type
    Self-locking head
  • Material
    PA66
  • Maximum Bundle Diameter
    102mm
  • Operating Temperature Range
    -40 - 85°C
  • Grade
    PA66

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome