Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Ties
Base Screw-on - 2500015713
By Legrand
Order Code:
ZT5101570S
£0.89
Inc VAT (20%)
£1.01
11.5% off
Quantity
Price
Discount
1 - 49
£0.89
0%
50 - 99
£0.85
4.5%
100 - 199
£0.82
8%
200 - 499
£0.78
12.5%
500 +
£0.75
15.5%
1
Add to basket
Get it in
15-17
working days
Available
GBP
0.89
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-ties/base-screw-on-2500015713/p/ZT5101570S
Add to quotation
View all Cable Ties
Description
Legrand BASE SCREW-ON Cable Ties 31950
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Base Screw-on - 2500015713
Material
Plastic
Height
18mm
Width
14mm
Colour
Black
Overall Length
21.5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome