Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Ties
Black Cable Tie 370mm x 4.8mm 100 Piece x 5
By Connect Workshop Consumables
Order Code:
ZT2116637S
£41.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£41.99
0%
5 - 9
£39.89
5%
10 +
£37.79
10%
1
Add to basket
Get it in
13-14
weeks
Available
GBP
41.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-ties/black-cable-tie-370mm-x-4-8mm-100-piece-x-5/p/ZT2116637S
Add to quotation
View all Cable Ties
Description
General Purpose Cable Tie.370mm x 4.8mm Manufactured from Nylon 66 material Black.
Tags:
#BulkDiscount
Specifications
Specifications for Black Cable Tie 370mm x 4.8mm 100 Piece x 5
Colour
Black
Overall Length
370mm
Product Type
Cable Tie
Width
4.8mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome