Quantity | Price | Discount |
---|---|---|
1 - 9 | £3.19 | 0% |
10 + | £3.06 | 4% |
Cable tie eyelets for securing cable though the use of a pre-drilled hole and screw/Material: Nylon PA66/Dimensions: 19.5mm x 9.5mm/Fixing Method: 4.3mm Screw Hole/Compatible Cable Tie Width: Up to 4.8mm Wide/Colour: Black/Pack Size: 100pcs/Working Temperature: -20°C to +85°C/UL Approved/ROHS Compliant/Zero Halogen