Black Cable Ties 200 X 4.8mm (Pack of 100)

Order Code: ZT3612339S

£2.39 Inc VAT (20%)


Description

Heavy-duty cable-ties are 200mm in length and 4.8mm wide. Easy fastened, these cable ties are ideal for securing cables, tarps, barrier fencing and debris netting etc.

PRODUCT FEATURES
Heavy-duty black nylon cable ties
Nylon 66 Construction
Resists heat
200mm in length and 4.8mm width
Toolbox essential

TECHNICAL SPECIFICATIONS
Barcode 5060200613283
Colour Black
Product Length (mm) 200
Product Width (mm) 4.8
Product Height (mm) 4
Product Thickness (mm) 2
Weight (kg) 0.12
Material Plastic
Packaged Length (mm) 205
Packaged Width (mm) 80
Packaged Height (mm) 6

See full description