Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Ties
Bulk Ties 300x4.8mm Black Pack of 100
By AUTOBAR
Order Code:
ZT3956045S
£5.19
each
Inc VAT (20%)
£98.61 minimum order value
Quantity
Price
Discount
1 - 19
£5.19
0%
20 +
£4.98
4%
19
Add to basket
Minimum order quantity: 19.
Get it by
Wed, 15th Jan
In Stock
GBP
98.61
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-ties/bulk-ties-300x4-8mm-black-pack-of-100/p/ZT3956045S
Add to quotation
View all Cable Ties
Description
Ties 300 X 4.8mm Black X100 Ct334B
Tags:
#BulkDiscount
Specifications
Specifications for Bulk Ties 300x4.8mm Black Pack of 100
Width
4.8mm
Product Type
Cable Ties
Overall Length
300mm
Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome