Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Ties
Bulk Ties 370x7.6mm Black Pack of 100
By AUTOBAR
Order Code:
ZT3956035S
£10.99
each
Inc VAT (20%)
£98.91 minimum order value
9
Add to basket
Minimum order quantity: 9.
Get it by
Wed, 15th Jan
In Stock
GBP
98.91
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-ties/bulk-ties-370x7-6mm-black-pack-of-100/p/ZT3956035S
Add to quotation
View all Cable Ties
Description
370mm x 7.6mm Black Cable Ties Pk of 100
Specifications
Specifications for Bulk Ties 370x7.6mm Black Pack of 100
Overall Length
370mm
Width
7.6mm
Product Type
Cable Ties
Pack Quantity
100
Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome