Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Ties
Cable Tie Eyelets - Screw-on Type - 4.8mm - Pack of 100 - 30345
By CONNECT
Order Code:
ZT3602393S
£9.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 17th Dec
In Stock
GBP
9.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-ties/cable-tie-eyelets-screw-on-type-4-8mm-pack-of-100-30345/p/ZT3602393S
Add to quotation
View all Cable Ties
Description
Screw on type
4.8mm Max width
Pack of 100
Cable Ties
Natural
See full description
Specifications
Specifications for Cable Tie Eyelets - Screw-on Type - 4.8mm - Pack of 100 - 30345
Product Type
Cable Ties
Type
Screw-on
Pack Quantity
100
Colour
Natural
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome