Cable Tie Mounting Hole ((Pack of 100)) 200-4.8mm Black Nylon

Order Code: ZT5019249S

£0.99each Inc VAT (20%)
£99.00 minimum order value
QuantityPriceDiscount
1 - 99£0.990%
100 - 199£0.954%
200 - 499£0.918%
500 +£0.8712%

Minimum order quantity: 100.

Description

SWA CABLE TIE MOUNTING HOLE (PACK 100) 200-4.8MM BLACK NYLON Cable Ties - Special Purpose CT200-4.8B/MH

Specifications for Cable Tie Mounting Hole ((Pack of 100)) 200-4.8mm Black Nylon
  • Material
    Plastic
  • Overall Length
    200mm
  • Model
    Without toothing
  • Lock Type
    Plastic lip/-cam
  • Width
    4.8mm
  • Surface Protection
    Untreated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome