Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Ties
Cable Tie Pack 100 100 x 2.5mm Black
By HellermanTyton
Order Code:
ZT5030341S
£0.99
each
Inc VAT (20%)
£99.00 minimum order value
£1.43
30.5% off
Quantity
Price
Discount
1 - 99
£0.99
0%
100 - 199
£0.95
4%
200 - 499
£0.91
8%
500 +
£0.87
12%
Add to basket
Minimum order quantity: 100.
Get it in
15-17
working days
Available
GBP
99.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-ties/cable-tie-pack-100-100-x-2-5mm-black/p/ZT5030341S
Add to quotation
View all Cable Ties
Description
HellermanTyton CABLE TIE PK 100 100X2.5MM BLACK Cable Ties Inside Serrated UB100A-B
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Cable Tie Pack 100 100 x 2.5mm Black
Material
Plastic
Colour
Black
Model
Internal toothing
Lock Type
Plastic lip/-cam
Surface Protection
Untreated
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome