Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Ties
Cable Tie Pack 100 200 x 2.5mm Black
By HellermanTyton
Order Code:
ZT5030301S
£1.22
each
Inc VAT (20%)
£122.00 minimum order value
Quantity
Price
Discount
1 - 99
£1.22
0%
100 - 199
£1.17
4%
200 +
£1.12
8%
Add to basket
Minimum order quantity: 100.
Get it in
15-17
working days
Available
GBP
122.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-ties/cable-tie-pack-100-200-x-2-5mm-black/p/ZT5030301S
Add to quotation
View all Cable Ties
Description
HellermanTyton CABLE TIE PK 100 200X2.5MM BLACK Cable Ties Inside Serrated UB200A-B
Tags:
#BulkDiscount
Specifications
Specifications for Cable Tie Pack 100 200 x 2.5mm Black
Colour
Black
Material
Plastic
Surface Protection
Untreated
Lock Type
Plastic lip/-cam
Model
Internal toothing
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome